239/560-KM
Description
239/560-KM SPHERICAL ROLLER BEARING ; TAPERED BORE
Part # 239/560-KM
BDI # 214430
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/600-KM
Description
239/600-KM SPHERICAL ROLLER BEARING ; NON RETURNABLE TAPERED BORE
Part # 239/600-KM
BDI # 214432
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
447277
Number of Rows of Rollers:
Single Row
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Outside Diameter - Millimeter:
670
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/500-KM
Description
239/500-KM SPHERICAL ROLLER BEARING ; TAPERED BORE
Part # 239/500-KM
BDI # 214426
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing