23092-KM C/4
Description
23092-KM C/4 SPHERICAL ROLLER BEARING ; NON RETURNABLE TAPERED BORE
Part # 23092-KM C/4
BDI # 213830
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
268319
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Outside Diameter - Millimeter:
700
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
170
Bore 1 - Inch:
13.386
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Row | High Load Design | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Machined Bronze
Rolling Element:
Spherical Roller Bearing
23092-KM C/3
Description
23092-KM C/3 SPHERICAL ROLLER BEARING ; TAPERED BORE
Part # 23092-KM C/3
BDI # 213829
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing