NCF-18/530V C/3
Description
NCF-18/530V C/3 CYLINDRICAL ROLLER BRG
Part # NCF-18/530V C/3
BDI # 203052
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
565491
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446314
Number of Rows of Rollers:
Single Row
NNCL-4996V
Description
NNCL-4996V CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NNCL-4996V
BDI # 205723
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - Both Sides
Other Features:
Full Complement | 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU-1088 M C/3
Description
NU-1088 M C/3 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NU-1088 M C/3
BDI # 205972
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565344
Number of Rows of Rollers:
Single Row
NCF-18/530V
Description
NCF-18/530V CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NCF-18/530V
BDI # 203051
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
565490
Number of Rows of Rollers:
Single Row