Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446315
Number of Rows of Rollers:
Single Row
KG-250 XPO
Description
KG-250 XPO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KG-250 XPO
BDI # 201123
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG-250 ARO
Description
KG-250 ARO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KG-250 ARO
BDI # 201120
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446316
Number of Rows of Rollers:
Single Row
NU-1092 M C/3
Description
NU-1092 M C/3 CYLINDRICAL ROLLER BEARING
Part # NU-1092 M C/3
BDI # 205974
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565454
Number of Rows of Rollers:
Single Row