5312-ZZNR C/2
Description
5312-ZZNR C/2 ANGULAR CONTACT BALL BRG ; NON RETURNABLE DOUBLE ROW
Part # 5312-ZZNR C/2
BDI # 217198
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C2-Snug
Snap Ring:
Yes
Number of Bearings:
1 (Single)
7324 BG UO
Description
7324 BG UO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE
Part # 7324 BG UO
BDI # 221862
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ-324 M
Description
QJ-324 M ANGULAR CONTACT BALL BEARING ; NON RETURNABLE SPLIT INNER RACE
Part # QJ-324 M
BDI # 208420
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ-324 C/3
Description
QJ-324 C/3 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE SPLIT INNER RACE
Part # QJ-324 C/3
BDI # 208419
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C3-Loose
7322 BG
Description
7322 BG ANGULAR CONTACT BALL BEARING ; NON RETURNABLE
Part # 7322 BG
BDI # 221856
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
258481
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)