NN-3072-KMS P/5
Description
NN-3072-KMS P/5 CYLINDRICAL ROLLER BRG
Part # NN-3072-KMS P/5
BDI # 205472
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446099
Number of Rows of Rollers:
Double Row
NNU-4976-KMS P/5
Description
NNU-4976-KMS P/5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NNU-4976-KMS P/5
BDI # 205562
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446214
Number of Rows of Rollers:
Double Row
NNU-4980-KMS P/5
Description
NNU-4980-KMS P/5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NNU-4980-KMS P/5
BDI # 205564
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565341
Number of Rows of Rollers:
Double Row
NNU-4976 MS P/5
Description
NNU-4976 MS P/5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NNU-4976 MS P/5
BDI # 205561
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446213
Number of Rows of Rollers:
Double Row
NNU-4980 MS P/5
Description
NNU-4980 MS P/5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NNU-4980 MS P/5
BDI # 205563
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446215
Number of Rows of Rollers:
Double Row