NN-3064-KMS P/5
Description
NN-3064-KMS P/5 CYLINDRICAL ROLLER BRG
Part # NN-3064-KMS P/5
BDI # 205470
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446097
Number of Rows of Rollers:
Double Row