Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446071
Number of Rows of Rollers:
Double Row
NNU-4924-KMS P/5 C/2
Description
NNU-4924-KMS P/5 C/2 CYLINDRICAL RLR BRG ; NON RETURNABLE
Part # NNU-4924-KMS P/5 C/2
BDI # 205795
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU-4926 MS P/5
Description
NNU-4926 MS P/5 CYLINDRICAL ROLLER BRG
Part # NNU-4926 MS P/5
BDI # 205796
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446177
Number of Rows of Rollers:
Double Row
NN-3022 MS P/5 C/4
Description
NN-3022 MS P/5 C/4 CYLINDRICAL RLR BRG ; NON RETURNABLE
Part # NN-3022 MS P/5 C/4
BDI # 205436
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN-3024-KMS P/5
Description
NN-3024-KMS P/5 CYLINDRICAL ROLLER BRG
Part # NN-3024-KMS P/5
BDI # 205440
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446072
Number of Rows of Rollers:
Double Row