Features
Roller Width - Inch:
2.75
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Roller Width - Millimeter:
69.85
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
YCRSR-80
Description
YCRSR-80 CAM YOKE ROLLER NEEDLE BEARING ; 1.75" ID X 5.0" OD X 2.75" WD SEALED
Part # YCRSR-80
BDI # 22133809
Features
Roller Width - Inch:
2.75
Roller Width - Millimeter:
69.85
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Other Features:
Full Complement
Global Part Number GPN:
0
Features
Roller Width - Inch:
2.75
Roller Width - Millimeter:
69.85
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
44.45
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Rolling Element:
Needle Bearing
CRSBR-80
Description
CRSBR-80 TRACK ROLLER CAM FOLLOWER ; SEALED CYLINDRICAL OD
Part # CRSBR-80
BDI # 22133939
Features
Roller Width - Inch:
2.75
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Roller Width - Millimeter:
69.85
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Features
Roller Width - Inch:
2.75
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Roller Width - Millimeter:
69.85
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5