CRHSB-28
Description
CRHSB-28 NEEDLE BEARING ; 1-3/4" ROLLER DIA 1" ROLLER WIDTH
Part # CRHSB-28
BDI # 198396
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Roller Width - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75