Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Roller Width - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
CRSBCE-36
Description
CRSBCE-36 TRACK ROLLER CAM FOLLOWER ; NON RETURNABLE ECCENTRIC STUD SEALED
Part # CRSBCE-36
BDI # 198462
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Roller Width - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
CRSBCE-40
Description
CRSBCE-40 TRACK ROLLER CAM FOLLOWER ; ECCENTRIC STUD SEALED
Part # CRSBCE-40
BDI # 198463
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Roller Width - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
CRSBCE-44
Description
CRSBCE-44 TRACK ROLLER CAM FOLLOWER ; NON RETURNABLE ECCENTRIC STUD SEALED
Part # CRSBCE-44
BDI # 198464
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Roller Width - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Roller Diameter - Inch:
2.75
CRSBR-36
Description
CRSBR-36 TRACK ROLLER CAM FOLLOWER ; SEALED CYLINDRICAL OD
Part # CRSBR-36
BDI # 22133925
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Roller Width - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25