NJ-2320V C/3 BR
Description
NJ-2320V C/3 BR CYLINDRICAL ROLLER BRG
Part # NJ-2320V C/3 BR
BDI # 204458
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Inner Ring - One Side
Other Features:
Full Complement | 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Black Oxide Coated
Global Part Number GPN:
565527
Number of Rows of Rollers:
Single Row
NU-2320 M P/6 C/3
Description
NU-2320 M P/6 C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NU-2320 M P/6 C/3
BDI # 206903
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-2320 M C/3
Description
NU-2320 M C/3 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NU-2320 M C/3
BDI # 206902
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446874
Number of Rows of Rollers:
Single Row
NJ-2320E M C/4 QP51
Description
NJ-2320E M C/4 QP51 CYLINDRICAL RLR BRG ; NON RETURNABLE
Part # NJ-2320E M C/4 QP51
BDI # 204455
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
445539
Number of Rows of Rollers:
Single Row