P24-8M-30-1108
Description
P24-8M-30-1108 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 20182757
BDI # 414140
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Bushed
P24-8M-20-1108
Description
P24-8M-20-1108 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 20182756
BDI # 414139
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Bushed