O-36S-1 7/8
Description
O-36S-1 7/8 EAGLE PD SPROCKET ; POR NON-RETURNABLE
Part # 20039057
BDI # 397691
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
70
O-36S-2 1/8
Description
O-36S-2 1/8 EAGLE PD SPROCKET ; POR NON-RETURNABLE
Part # 20039058
BDI # 397692
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
70
O-36S-2 3/8
Description
O-36S-2 3/8 EAGLE PD SPC ; POR EAGLE SPROCKET
Part # O-36S-2 3/8
BDI # 409355
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Orange Color
Global Part Number GPN:
576280
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Finished Bore
O-36S-2 7/8
Description
O-36S-2 7/8 EAGLE PD SPROCKET ; POR NON-RETURNABLE
Part # 20039059
BDI # 397693
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
70