03EB2200EX
Description
03EB2200EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 22"
Part # 03EB2200EX
BDI # 24715700
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
196.9
Other Features:
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
34
Length Thru Bore - Millimeter:
310
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB2200GR
Description
03EB2200GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 22"
Part # 03EB2200GR
BDI # 24715702
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
196.9
Other Features:
Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
34
Length Thru Bore - Millimeter:
310
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B500MGR
Description
03B500MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 500MM
Part # 03B500MGR
BDI # 24715170
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
187.4
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
33.5
Length Thru Bore - Millimeter:
300
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B530MGR
Description
03B530MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 530MM
Part # 03B530MGR
BDI # 24715186
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
187.4
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
33.5
Length Thru Bore - Millimeter:
300
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B500MEX
Description
03B500MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 500MM
Part # 03B500MEX
BDI # 24715168
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
187.4
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
33.5
Length Thru Bore - Millimeter:
300
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar