Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
160.4
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
24.5
Length Thru Bore - Millimeter:
272
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B1600EX
Description
02B1600EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 16"
Part # COP.02B1600EX
BDI # 24714675
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
115.9
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
24.25
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B1300EX
Description
03B1300EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 13"
Part # 03B1300EX
BDI # 24715082
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
160.4
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
24.5
Length Thru Bore - Millimeter:
272
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B1500GR
Description
03B1500GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 15"
Part # 03B1500GR
BDI # 24715096
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
166.7
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Length Thru Bore - Millimeter:
292
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB1400EX
Description
03EB1400EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 14" POR
Part # 03EB1400EX
BDI # 24715688
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
158
Other Features:
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
24.25
Length Thru Bore - Millimeter:
279
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar