23S30R
Description
23S30R TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 23-32
Part # 23S30R
BDI # 270603
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347670
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.53
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349349
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.16