BB1283 210-CC 204.18 2-7/8 S SHFT
Description
BB1283 210-CC 204.18 2-7/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B12C21S20418
BDI # 296707
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.76
BB1083 180-CC 201.11 2-3/8 S SHFT
Description
BB1083 180-CC 201.11 2-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B10C18S20111
BDI # 296647
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.64
BB1483 180-CC 204.38 3-5/8 S SHFT
Description
BB1483 180-CC 204.38 3-5/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B14C18S20438
BDI # 296742
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.084
Nominal Center Distance - Inch:
1.46
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
28.07
BB1683 250-CC 199.54 4-3/8 S SHFT
Description
BB1683 250-CC 199.54 4-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B16C25S19954
BDI # 296798
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.34
BB1483 210-CC 204.38 3-5/8 S SHFT
Description
BB1483 210-CC 204.38 3-5/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B14C21S20438
BDI # 296752
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.084
Nominal Center Distance - Inch:
1.46
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
29.92