10X26 CR DR XT25 W/ SHAFT;PA00420-570
Description
10X26 CR DR XT25 W/ SHAFT ; PA00420-570, DRUM PULLEY (SMARTCATALOG)
Part # PA00420-570
BDI # 27304220
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
XT Bushing | CEMA Specification | With Shaft
Mounting Method:
Bushed
10X32 CR DR XT30 MDX 3/8 HBG LAG
Description
10X32 CR DR XT30 MDX 3/8 HBG LAG, 294491 DRUM PULLEY (SMARTCATALOG)
Part # 294491
BDI # 27311921
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
10X32 CR DR XT35 MDX 1/4 PLAIN LAG
Description
10X32 CR DR XT35 MDX 1/4 PLAIN LAG, 294485 DRUM PULLEY (SMARTCATALOG)
Part # 294485
BDI # 27311919
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing | With 1/4 Inch Plain Lagging
Mounting Method:
Bushed
10X44 CR DR XT30 MDX 1/2 PLAIN LAG
Description
10X44 CR DR XT30 MDX 1/2 PLAIN LAG, 295462 DRUM PULLEY (SMARTCATALOG)
Part # 295462
BDI # 27312201
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | With 1/2 Inch Plain Lagging
Mounting Method:
Bushed
10X54 CR WI HE30 MD
Description
10X54 CR WI HE30 MD WING PULLEY ; NON RETURNABLE
Part # 10X54 CR WI HE30 MD
BDI # 19379688
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Mine Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1371.6
Face Width - Inch:
54
Other Features:
Double HE Bushing | Flange Mount Bushing System
Mounting Method:
Bushed