SSR6 Z NO GREASE
Description
SSR6 Z NO GREASE RADIAL BALL BEARING ; STAINLESS STEEL
Part # SSR6 Z NO GREASE
BDI # 21488978
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
7.137
Other Features:
Deep Groove | No Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6308 Z C3 SL
Description
6308 Z C3 BALL BEARING W/SMART LUBE ; 40MM ID 90MM OD 23MM WIDE SGL SHIELD
Part # 6308 Z C3 SL
BDI # 21488517
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Smartlube Solid Lubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6201 Z C3 SL
Description
6201 Z C3 BALL BEARING W/SMART LUBE ; 12MM ID 32MM OD 10MM W SGL SHIELD
Part # 6201 Z C3 SL
BDI # 21488532
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
10
Other Features:
Radial | Light Duty | Smart Lube Solid Lubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6206 Z C3 SL
Description
6206 Z C3 BALL BEARING W/SMART LUBE ; 30MM ID 62MM OD 16MM WIDE SGL SHIELD
Part # 6206 Z C3 SL
BDI # 21488491
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Smartlube Solid Lubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No