5308 2RS
Description
5308 2RS ANGULAR CONTACT BEARING ; 40MM BORE 90MM OD 36.5MM WD DR 2 SEALS
Part # 5308 2RS
BDI # 18151549
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493612
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5307 2RS
Description
5307 2RS ANGULAR CONTACT BEARING ; 35MM BORE 80MM OD 34.9MM WD DR 2 SEALS
Part # 5307 2RS
BDI # 18151546
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493631
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5211 2RS
Description
5211 2RS ANGULAR CONTACT BEARING ; 55MM BORE 100MM OD 33.3MM WD DR 2 SEALS
Part # 5211 2RS
BDI # 18151413
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493662
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5212 2RS
Description
5212 2RS ANGULAR CONTACT BEARING ; 60MM BORE 110MM OD 36.5MM WD DR 2 SEALS
Part # 5212 2RS
BDI # 18151416
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493659
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5212 2RSNR
Description
5212 2RSNR DOUBLE ROW BALL BEARING ; 60MM ID 110MM OD W/ SNAP RING SEALED
Part # 5212 2RSNR
BDI # 21488477
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)