5206
Description
5206 ANGULAR CONTACT BEARING ; 30MM BORE 62MM OD 23.8MM WD DR OPEN
Part # 5206
BDI # 18151397
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493637
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
22207CA W33 C4
Description
22207CA W33 C4 SPHERICAL ROLLER BEARING ; 35MM ID 72MM OD 23MM WIDE
Part # 22207CA W33 C4
BDI # 21488434
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7201B.DFL
Description
7201B.DFL ANGULAR CONTACT BALL BEARING ; 12MM ID 32MM OD 10MM WIDE
Part # 7201B.DFL
BDI # 21488607
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
2 (1 Pair)
5205
Description
5205 ANGULAR CONTACT BEARING ; 25MM BORE 52MM OD 20.6MM WD DR OPEN
Part # 5205
BDI # 18151394
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493640
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)