22330 CA W33 C3
Description
22330 CA W33 C3 SPHERICAL ROLLER BEARING ; 150MM ID 300MM OD 108MM WIDE
Part # 22330 CA W33 C3
BDI # 21488439
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
GE 17 ES
Description
GE 17 ES SPHERICAL PLAIN BEARING ; 17MM ID X 30MM OD X 14MM W
Part # GE 17 ES
BDI # 18150483
Features
Enclosure:
Open
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GEZ 014 ES
Description
GEZ 014 ES SPHERICAL PLAIN BEARING ; 7/8" ID 1-7/16" OD 49/64" WIDE
Part # GEZ 014 ES
BDI # 18150544
Features
Enclosure:
Open
Housing Width - Millimeter:
16.662
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
6216 BULK
Description
6216 RADIAL BALL BEARING BULK PACKED ; 80MM ID 140MM OD 26MM WIDE OPEN
Part # 6216 BULK
BDI # 21488562
Features
Enclosure:
Open
Outer Race Width - Millimeter:
26
Other Features:
Radial | Light Duty | Bulk
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6004 C3 BULK
Description
6004 C3 BALL BEARING BULK PACKED ; 20MM ID X 42MM OD X 12MM WD
Part # 6004 C3 BULK
BDI # 21488415
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12
Other Features:
Radial | Extra Light Duty | Bulk
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No