Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
36.525
Width - Inch:
0.75
1621 ZZ
Description
1621 ZZ RADIAL BALL BEARING ; 1/2" BORE 1-3/8" OD 7/16" WD SR
Part # 1621 ZZ
BDI # 15062614
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259758
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
1640 2RS
Description
1640 2RS RADIAL BALL BEARING ; 7/8" BORE 2" OD 9/16" WD SR 2 SEALS
Part # 1640 2RS
BDI # 15062607
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259817
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6300 2RS C3
Description
6300 2RS C3 BALL BEARING ; 10MM BORE 35MM OD 11MM WD SR 2 SEALS
Part # 6300 2RS C3
BDI # 18151769
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265429
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
L090/095 HYTREL INSERT
Description
L090/095 HYTREL INSERT HUB
Part # L090/095 HYTREL INSERT
BDI # 25181278
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
401 | 561In-Lbs