6311 ZZ C3
Description
6311 ZZ C3 BALL BEARING ; 55MM BORE 120MM OD 29MM WD
Part # 6311 ZZ C3
BDI # 18151727
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
29
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265500
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
L110 1 1/4X1/8 KW
Description
L110 1 1/4X1/8 KW JAW COUPLING HUB ; 1" BORE
Part # L110 1 1/4X1/8 KW
BDI # 25181321
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
R2A 2RS
Description
R2A 2RS RADIAL BALL BEARING ; 1/8" BORE 1/2" OD 11/64" WD
Part # R2A 2RS
BDI # 18151993
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.369
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259643
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
UC207-20
Description
UC207-20 SET SCREW LOCKING BEARING ; SR 31.75MM ID X 72MM OD X 42.9MM WD
Part # UC207-20
BDI # 18152016
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
6004 C3 BULK
Description
6004 C3 BALL BEARING BULK PACKED ; 20MM ID X 42MM OD X 12MM WD
Part # 6004 C3 BULK
BDI # 21488415
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12
Other Features:
Radial | Extra Light Duty | Bulk
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No