GEZ 500 ES
Description
GEZ 500 ES SPHERICAL PLAIN BEARING ; 5" ID 7-3/4" OD 4-3/8" WIDE
Part # GEZ 500 ES
BDI # 21488691
Features
Enclosure:
Open
Housing Width - Millimeter:
95.25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Other Features:
2 Piece
Self Aligning:
Yes
GE 120 ES-2RS
Description
GE 120 ES-2RS SPHERICAL PLAIN BEARING ; 120MM ID 180MM OD 85MM WIDE SEALED
Part # GE 120 ES-2RS
BDI # 21488725
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
2 Piece
Self Aligning:
Yes
35BS60 5/8
Description
35BS60 5/8 CHAIN SPROCKET ; 60T 7.38IN OD 5/8IN BORE
Part # 35BS60 5/8
BDI # 21488359
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
GEZ 408 ES
Description
GEZ 408 ES SPHERICAL PLAIN BEARING ; 4" ID 7" OD 3-15/16" WIDE
Part # GEZ 408 ES
BDI # 21488689
Features
Enclosure:
Open
Housing Width - Millimeter:
85.725
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Other Features:
2 Piece
Self Aligning:
Yes
Features
Thread Size:
5.888-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.688
Outside Diameter - Millimeter:
195.275
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.979
Nominal Thickness - Millimeter:
24.867