25580
Description
25580 TAPERED ROLLER BEARING CONE ; 1.75" BORE 1" IR WIDTH
Part # 25580
BDI # 21488457
Features
Component:
Cone
Width - Millimeter:
25.4
Inch - Metric:
Inch
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Global Part Number GPN:
643546
Precision Class:
Standard
Width - Inch:
1
Basic Number:
25580
5305 ZZ
Description
5305 ZZ ANGULAR CONTACT BEARING ; 25MM BORE 62MM OD 25.4MM WD DR
Part # 5305 ZZ
BDI # 18151535
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493596
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5305 2RS
Description
5305 2RS ANGULAR CONTACT BEARING ; 25MM BORE 62MM OD 25.4MM WD DR 2 SEALS
Part # 5305 2RS
BDI # 18151532
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493595
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Bore - Millimeter:
61.925
Width - Inch:
1