5210 2RS
Description
5210 2RS ANGULAR CONTACT BEARING ; 50MM BORE 90MM OD 30.2MM WD DR 2 SEALS
Part # 5210 2RS
BDI # 18151410
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493676
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5209 ZZ
Description
5209 ZZ ANGULAR CONTACT BEARING ; 45MM BORE 85MM OD 30.2MM WD DR
Part # 5209 ZZ
BDI # 18151408
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493669
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5208 2RS
Description
5208 2RS ANGULAR CONTACT BEARING ; 40MM BORE 80MM OD 30.2MM WD DR 2 SEALS
Part # 5208 2RS
BDI # 18151404
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493671
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cup
Width - Millimeter:
30.175
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Global Part Number GPN:
653373
Precision Class:
Standard
Width - Inch:
1.188
Basic Number:
592A
5306 ZZ
Description
5306 ZZ ANGULAR CONTACT BEARING ; 30MM BORE 72MM OD 30.2MM WD DR
Part # 5306 ZZ
BDI # 18151296
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493602
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)