6004-2RSR
Description
6004-2RSR DEEP GROOVE BALL BEARING ; SGL ROW 20MM X 12MM
Part # 6004-2RSR-L038
BDI # 1410947
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3196
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
S6010-2RSR
Description
S6010-2RSR DEEP GROOVE BALL BEARING ; 50MM BORE 80MM OD 16MM WD SR 2 SEALS
Part # S6010-2RSR
BDI # 1166699
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260402
Cage Material:
Stainless Steel
Internal Special Features:
No
Snap Ring:
No
6310-2Z-L038-C3
Description
6310-2Z-L038-C3 DEEP GROOVE BALL BEARING ; 50MM BORE X 110MM OD X 27MM WD
Part # 6310-2Z-L038-C3
BDI # 1411155
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3598
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6001-C-2Z-L038-C3
Description
6001-C-2Z-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6001-C-2Z-L038-C3
BDI # 1410936
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3494
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6005-2RSR
Description
6005-2RSR DEEP GROOVE BALL BEARING ; SGL ROW 25MM X 12MM
Part # 6005-2RSR-L038
BDI # 1410949
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3214
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No