WS22212-E1-XL-2RSR
Description
WS22212-E1-XL-2RSR X-LIFE BEARING ; SPHERICAL ROLLER
Part # WS22212-E1-XL-2RSR
BDI # 20617578
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NJ215-E-XL-TVP2
Description
NJ215-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NJ215-E-XL-TVP2
BDI # 1162017
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448106
Number of Rows of Rollers:
Single Row
7006-B-XL-2RS-TVP
Description
7006-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 30MM X 55MM X 13MM
Part # 7006-B-XL-2RS-TVP
BDI # 1411187
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7210-B-XL-TVP-UA
Description
7210-B-XL-TVP-UA X-LIFE BEARING ; ANG CONTACT 50MM
Part # 7210-B-XL-TVP-UA
BDI # 1151739
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235480
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7208-B-XL-TVP
Description
7208-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 40MM X 80MM X 18MM
Part # 7208-B-XL-TVP
BDI # 1411198
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235468
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)