HCS71910-E-T-P4S-DTL
Description
HCS71910-E-T-P4S-DTL SPINDLE BEARING ; NON RETURNABLE 50MM X 72MM X 24MM
Part # HCS71910-E-T-P4S-DTL
BDI # 24859134
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
HCS71916-C-T-P4S-DUL
Description
HCS71916-C-T-P4S-DUL SPINDLE BEARING ; NON RETURNABLE
Part # HCS71916-C-T-P4S-DUL
BDI # 1158546
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HCS71915-E-T-P4S-DUL
Description
HCS71915-E-T-P4S-DUL SPINDLE BEARING ; NON RETURNABLE
Part # HCS71915-E-T-P4S-DUL
BDI # 21490101
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
HSS71915-E-T-P4S-DUL
Description
HSS71915-E-T-P4S-DUL SPINDLE BEARING ; NON RETURNABLE 75MM X 105MM X 32MM
Part # HSS71915-E-T-P4S-DUL
BDI # 24859474
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HSS71915-C-T-P4S-DUL
Description
HSS71915-C-T-P4S-DUL SPINDLE BEARING ; NON RETURNABLE 75MM ID X 105MM OD
Part # HSS71915-C-T-P4S-DUL
BDI # 1159205
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring