3312-B-2RSR-TVH
Description
3312-B-2RSR-TVH ANG CONTACT BALL BRG ; DOUBLE ROW
Part # 3312-B-2RSR-TVH
BDI # 27371766
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Contact Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
F-231133.01.ZKLFA
Description
F-231133.01.ZKLFA ANG CONT BALL BEARING
Part # F-231133.01.ZKLFA
BDI # 23927338
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Cage Material:
Steel
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)
3312-B-2RSR-TVH-L055-C3
Description
3312-B-2RSR-TVH-L055-C3 BALL BRG ; POR NON-RETURNABLE ANG CONTACT
Part # 3312-B-2RSR-TVH-L055-C3
BDI # 21855841
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Contact Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)