HC7003-C-T-P4S-DUL
Description
HC7003-C-T-P4S-DUL SPINDLE BEARING ; NON RETURNABLE 17MM X 35MM X 20MM
Part # HC7003-C-T-P4S-DUL
BDI # 24858952
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
7602012-TVP
Description
7602012-TVP ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 12MM X 32MM X 10MM
Part # 7602012-TVP
BDI # 24858538
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Cage Material:
Plastic
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
HC7003-C-T-P4S-UL
Description
HC7003-C-T-P4S-UL SPINDLE BEARING ; NON RETURNABLE 17MM X 35MM X 10MM
Part # HC7003-C-T-P4S-UL
BDI # 24858954
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7201-B-XL-TVP-UO
Description
7201-B-XL-TVP-UO X-LIFE BEARING ; ANGULAR CONTACT 12MM X 32MM X 10MM
Part # 7201-B-XL-TVP-UO
BDI # 1151621
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235436
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
HC7002-E-T-P4S-UL
Description
HC7002-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # HC7002-E-T-P4S-UL
BDI # 18102054
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring