N2234-E-XL-MPBX-J30PC-C3
Description
N2234-E-XL-MPBX-J30PC-C3 X-LIFE BEARING ; CYLINDRICAL ROLLER NON-RETURNABLE
Part # N2234-E-XL-MPBX-J30PC-C3
BDI # 24862515
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Light Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2324-E-XL-M1
Description
NU2324-E-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU2324-E-XL-M1
BDI # 1411367
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449003
Number of Rows of Rollers:
Single Row
NU2236-E-XL-N1-MPAX-J30PC
Description
NU2236-E-XL-N1-MPAX-J30PC X-LIFE BRG ; NON-RETURNABLE CYL RLR WITH CAGE
Part # NU2236-E-XL-N1-MPAX-J30PC
BDI # 24862557
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2236-E-XL-M1-C5
Description
NU2236-E-XL-M1-C5 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NU2236-E-XL-M1-C5
BDI # 1163948
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448896
Number of Rows of Rollers:
Single Row
NU2236-E-XL-M1A
Description
NU2236-E-XL-M1A X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NU2236-E-XL-M1A
BDI # 1163950
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448897
Number of Rows of Rollers:
Single Row