7211-B-XL-TVP-P5-UL
Description
7211-B-XL-TVP-P5-UL X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7211-B-XL-TVP-P5-UL
BDI # 1151748
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235484
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6214-M-P5-C2
Description
6214-M-P5-C2 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 70MM X 125MM X 24MM
Part # 6214-M-P5-C2
BDI # 1149967
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6311-M-P5
Description
6311-M-P5 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6311-M-P5
BDI # 1150878
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6311-M-P5-C2
Description
6311-M-P5-C2 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6311-M-P5-C2
BDI # 1150879
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7211-B-XL-TVP-P5-UO
Description
7211-B-XL-TVP-P5-UO X-LIFE BEARING ; ANG CONTACT 55MM X 100MM
Part # 7211-B-XL-TVP-P5-UO
BDI # 1151749
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235875
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)