7210-B-XL-MP-UA
Description
7210-B-XL-MP-UA X-LIFE BEARING ; ANG CONTACT 50MM X 90MM
Part # 7210-B-XL-MP-UA
BDI # 1151733
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235477
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
BSB040090-T
Description
BSB040090-T ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # BSB040090-T
BDI # 18101808
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
BSB050100-T
Description
BSB050100-T ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # BSB050100-T
BDI # 19408992
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
BSB50100-SU-XL
Description
BSB50100-SU-XL X-LIFE BALL BEARING ; ANGULAR CONTACT
Part # BSB50100-SU-XL
BDI # 21856347
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
60 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ210-XL-MPA
Description
QJ210-XL-MPA X-LIFE ANG CONTACT BALL BRG ; FOUR POINT
Part # QJ210-XL-MPA
BDI # 1165804
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
235740
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)