2080FZ2B-31.15 320T ULTRAMAX
Description
2080FZ2B-31.15 320T ULTRAMAX SPEED REDCR ; 6761146
Part # 10138436
BDI # 24087193
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A | Motor Frame 320T
Mounting Method:
Base Mounted
Overall Length - Inch:
31.68
Overall Width - Inch:
23
2060FZ2B-31.69 210T ULTRAMAX
Description
2060FZ2B-31.69 210T ULTRAMAX SPEED REDCR ; 6760639 31.69:1 RATIO 210T
Part # 10138398
BDI # 22141437
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A | Motor Frame 210T
Mounting Method:
Base Mounted
Overall Length - Inch:
24.94
Overall Width - Inch:
18.4
2060FC2B-31.69 ULTRAMAX
Description
2060FC2B-31.69 ULTRAMAX SPEED REDUCER ; 796982
Part # 10058346
BDI # 21917794
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
24.94
Overall Width - Inch:
18.4
2070FZ2B-31.08 320T ULTRAMAX
Description
2070FZ2B-31.08 320T ULTRAMAX SPEED REDCR ; 6760883
Part # 10138424
BDI # 21824651
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A | Motor Frame 320T
Mounting Method:
Base Mounted
Overall Length - Inch:
28.34
Overall Width - Inch:
21
204UCBN2A28 A_B ULTRAMITE 27
Description
204UCBN2A28 A-B ULTRAMITE 27 ; SPEED REDUCER
Part # 4767410
BDI # 21531263
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
12.07
Overall Width - Inch:
8.03