14MX-31S-20
Description
14MX-31S-20 SYNCHRONOUS PULLEY ; 14MM P 31T 20MM W BORE FOR BUSHING
Part # 77192031
BDI # 1094896
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed
14MX-30S-20
Description
14MX-30S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192030
BDI # 1094890
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
14MX-32S-20
Description
14MX-32S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192032
BDI # 1094901
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
8MX-56S-21
Description
8MX-56S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182056
BDI # 1117455
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
152.654
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
8MX-60S-12
Description
8MX-60S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181060
BDI # 1117458
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
162.814
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed