8MX-63S-21
Description
8MX-63S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182063
BDI # 1117463
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
170.688
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
8MX-60S-12
Description
8MX-60S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181060
BDI # 1117458
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
162.814
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
P64-8MGT-20
Description
P64-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082064
BDI # 1125848
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
8MX-60S-21
Description
8MX-60S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182060
BDI # 1117459
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
163.068
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
P35-14MGT-40
Description
P35-14MGT-40 SYNCHRONOUS PULLEY ; NON-RETURNABLE 35GROVES 14MM P 40MM W
Part # 77114035
BDI # 1125653
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed