8MX-90S-12
Description
8MX-90S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181090
BDI # 1117482
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.96
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
12
Features
Pitch Diameter - Inch:
8.594
Inch - Metric:
Inch
Outside Diameter - Inch:
8.564
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
218.288
Mounting Method:
Bushed
Belt Width - Millimeter:
12.7
Features
Pitch Diameter - Inch:
8.594
Inch - Metric:
Inch
Outside Diameter - Inch:
8.564
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
218.288
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05
Features
Pitch Diameter - Inch:
8.594
Inch - Metric:
Inch
Outside Diameter - Inch:
8.564
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
218.288
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
8MX-80S-12
Description
8MX-80S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181080
BDI # 1117478
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed