8MX-224S-12
Description
8MX-224S-12 SYNCHRONOUS PULLEY ; 8MM P 224GROVES
Part # 77181224
BDI # 1117351
Features
Pitch Diameter - Inch:
22.457
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
570.408
Mounting Method:
Bushed
Belt Width - Millimeter:
12