Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
14MX-37S-37

COMPARE

14MX-37S-37

Description
14MX-37S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193037

BDI # 1094930

Features

Pitch Diameter - Inch: 6.492
Flange Outside Diameter - Millimeter: 182.118
Inch - Metric: Metric
Outside Diameter - Inch: 6.382
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 164.897
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P37-14MGT-40

COMPARE

P37-14MGT-40

Description
P37-14MGT-40 SYNCHRONOUS PULLEY ; NON-RETURNABLE 37GROVES 14MM P 40MM W

GATES

Part # 77114037

BDI # 1125676

Features

Pitch Diameter - Inch: 6.492
Flange Outside Diameter - Millimeter: 182.118
Inch - Metric: Metric
Outside Diameter - Inch: 6.382
Face Width - Millimeter: 45.974

Face Width - Inch: 1.81
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 164.897
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-37S-20

COMPARE

14MX-37S-20

Description
14MX-37S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 77192037

BDI # 1094929

Features

Pitch Diameter - Inch: 6.492
Flange Outside Diameter - Millimeter: 182.118
Inch - Metric: Metric
Outside Diameter - Inch: 6.382
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 164.897
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY