Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P80-14MGT-170

COMPARE

P80-14MGT-170

Description
P80-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 80GROVES 14MM P 170MM W

GATES

Part # 77117080

BDI # 1125888

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 371.475
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 179.324

Face Width - Inch: 7.06
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P80-14MGT-115

COMPARE

P80-14MGT-115

Description
P80-14MGT-115 SYNCHRONOUS PULLEY ; 80GROVES 14MM P 115MM W

GATES

Part # 77111080

BDI # 1125887

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 371.348
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 125.222

Face Width - Inch: 4.93
Belt Pitch: 14 MM
Other Features: Taper Bushing | Web Style | Type AF2
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY