F14M-200S-37
Description
F14M-200S-37 SYNCHRONOUS PULLEY ; 14MM P 200GROVES
Part # 77279700
BDI # 1124131
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
51.562
Face Width - Inch:
2.03
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
37
F200-14MGT-40-E
Description
F200-14MGT-40-E SYNCHRONOUS PULLEY ; NON-RETURNABLE 200GROVES 14MM P 40MM W
Part # 77114320
BDI # 1124159
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
40