P112-20M-115
Description
P112-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 112GROVES 20MM P 115MM W
Part # 78824001
BDI # 1125441
Features
Pitch Diameter - Inch:
28.071
Inch - Metric:
Metric
Outside Diameter - Inch:
27.901
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
713.003
Mounting Method:
Bushed
Belt Width - Millimeter:
115