F14M-30S-20
Description
F14M-30S-20 SYNCHRONOUS PULLEY ; 14MM P 30GROVES
Part # 77279630
BDI # 1124138
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
F14M-30S-37
Description
F14M-30S-37 SYNCHRONOUS PULLEY ; 14MM P 30GROVES
Part # 77279730
BDI # 1124139
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
F30-14MGT-40-SK
Description
F30-14MGT-40-SK SYNCHRONOUS PULLEY ; NON-RETURNABLE 30GROVES 14MM P 40MM W
Part # 77114330
BDI # 1124168
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
F30-14MGT-55-SK
Description
F30-14MGT-55-SK SYNCHRONOUS PULLEY ; NON-RETURNABLE 30GROVES 14MM P 55MM W
Part # 77115530
BDI # 1124169
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
14M-30S-37-SK
Description
14M-30S-37-SK SYNC PULLEY ; 14M SERIES BELT 37MM WIDTH 30 TEETH
Part # 77273030
BDI # 21491979
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
138
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
51
Face Width - Inch:
2.008
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed