8MX-40S-21
Description
8MX-40S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182040
BDI # 1117425
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
5/8 PLANTMASTER PLUS 300 500FT
Description
5/8X500 PLANT+ 300 ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32000011
BDI # 1109021
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.98
Outside Diameter - Millimeter:
24.892
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 2.07 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
15.875
Color:
Red
1210 20MM
Description
1210 20MM SHAFT BUSHING ; 20MM BORE 47.625MM OD 25.4MM LTB
Part # 78580520
BDI # 1091965
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
20
Bore - Inch:
0.787
Global Part Number GPN:
461070
Bushing Series:
1210
8MX-75S-12
Description
8MX-75S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181075
BDI # 1117474
Features
Pitch Diameter - Inch:
7.519
Flange Outside Diameter - Millimeter:
201.168
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
461205
Bushing Series:
2012