8MX-60S-36
Description
8MX-60S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183060
BDI # 1117460
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
163.068
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
8MX-60S-21
Description
8MX-60S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182060
BDI # 1117459
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
163.068
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
8MX-60S-12
Description
8MX-60S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181060
BDI # 1117458
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
162.814
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
8MX-60S-62
Description
8MX-60S-62 SYNCHRONOUS PULLEY ; 8MM PITCH 60T 2.441" BELT W
Part # 77186060
BDI # 1117461
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
163.068
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.162
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
181.915
Mounting Method:
Bushed
Belt Width - Millimeter:
12.7