Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P68-5MGT-25

COMPARE

P68-5MGT-25

Description
P68-5MGT-25 SYNCHRONOUS PULLEY ; NON-RETURNABLE 68GROVES 5MM P 25MM W

GATES

Part # 77092068

BDI # 1125863

Features

Pitch Diameter - Inch: 4.261
Flange Outside Diameter - Millimeter: 114.808
Inch - Metric: Metric
Outside Diameter - Inch: 4.216
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 108.229
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P68-5MGT-15

COMPARE

P68-5MGT-15

Description
P68-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77091068

BDI # 1125862

Features

Pitch Diameter - Inch: 4.261
Flange Outside Diameter - Millimeter: 114.808
Inch - Metric: Metric
Outside Diameter - Inch: 4.216
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 108.229
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY