PB14MX-35S-125
Description
PB14MX-35S-125 SYNCHRONOUS PULLEY ; 125MM BELT W 14MM BELT PIT 14M-125
Part # 77168035
BDI # 1125968
Features
Pitch Diameter - Inch:
6.14
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
155.956
Mounting Method:
Rough Bore
PB14MX-36S-90
Description
PB14MX-36S-90 SYNCHRONOUS PULLEY ; 90MM BELT W 14MM BELT PIT 14M-90
Part # 77169036
BDI # 1125971
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Rough Bore
PB14MX-35S-90
Description
PB14MX-35S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 35GROVES
Part # 77169035
BDI # 1125969
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Rough Bore
PB14MX-34S-125
Description
PB14MX-34S-125 SYNCHRONOUS PULLEY ; 14MM P 34GROVES
Part # 77168034
BDI # 1125965
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.338
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Rough Bore
PB14MX-33S-125
Description
PB14MX-33S-125 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 33GROVES
Part # 77168033
BDI # 1125962
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.338
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Rough Bore